32mm Cut Off Wheel REF.540 - 2615054032, Pack of 5
0
1
2

32mm Cut Off Wheel REF.540 - 2615054032, Pack of 5

Order Code: ZT1190076X

£2.59 Inc VAT (20%)


Description

For slicing and cutting in metal, wood and plastic.
Cut-off wheels make it easy to cut or slot bolts, screws, sheet metal, thin wood and plastic. These wheels cut only along their edges. Do not attempt to grind or sand.

• Maximum Speed: 35,000rpm
• Working Diameter: 32mm
• Shank Diameter: 3.2mm

Notes
• Compatible mandrels: DRE2801010A 402, Mandrel, 4-Pack

See full description
Specifications for 32mm Cut Off Wheel REF.540 - 2615054032, Pack of 5
  • MFR Part No.
    2615054032
  • Type
    Cut Off Wheel
  • Contents
    5
  • Number of Pieces
    5
  • Item
    Multi Tool Consumable Packs
  • Series
    540
  • Blade Diameter
    32mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome