407 Sanding Mandrel and Bands G60

407 Sanding Mandrel and Bands G60

Order Code: ZT1033805XCopy

£2.19 Inc VAT (20%)

Order by 3pm, get it Tomorrow

Description

The Dremel 407 Sanding Band & Mandrel G60 offers precision in rough shaping, smoothing wood and fiberglass, and effective rust removal from metal surfaces. Tailored for versatility, it's suitable for a variety of materials, including softwood, hardwood, aluminum, and rubber, making it an indispensable tool for any project.

Features and Benefits
• Designed for versatile application and ideal for shaping, smoothing, and rust removal
• Grit 60 removes more material, suitable for rough work, increasing efficiency
• Wide material compatibility ensures the mandrel is effective on wood, fiberglass, metals, and rubber
• Easy band replacement with a simple screw loosening or the EZ SPEEDCLIC system
• Optimal speed recommendations ensure effectiveness and precision across materials
• Made with aluminum oxide for lasting use

See full description
Specifications for 407 Sanding Mandrel and Bands G60
  • MFR Part No.
    407
  • Includes
    (1) Drum Sander Bit
  • Type
    Sanding Mandrel
  • Item
    Multi Tool Consumables
  • Contents
    (1) Drum Sander Bit
  • Number of Pieces
    1
  • Series
    407

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome