422, Pack of 4 10mm Polishing Points
0
1
2
3

422, Pack of 4 10mm Polishing Points

Order Code: ZT1034787XCopy

£5.99 Inc VAT (20%)


Description

Dremel 422 Polishing Points are perfect for polishing metals and plastics on flat surfaces or holes.

Features and Benefits
• Using polishing compound no. 421 (not included) with wheels & points will produce a high luster.
• Use with mandrel 401 (not included)

Notes
• Shank diameter: 3,2 mm
• Working diameter: 10,0 mm
• Width: 9,0 mm
• Maximum RPM: 20.000 1/min
• Length: 9,0 mm
• Height: 20,0 mm

See full description
Specifications for 422, Pack of 4 10mm Polishing Points
  • MFR Part No.
    422
  • Type
    Point
  • Includes
    4 x Polishing Points
  • Number of Pieces
    4
  • Contents
    4
  • Item
    Multi Tool Consumable Packs
  • Series
    422

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome