0
1

7.8mm Coned Structured Tooth Tungsten Carbide Cutter REF.9934 - 2615993432

Order Code: ZT1415411X

£17.99 Inc VAT (20%)


Description

Fast cutting sharp teeth for greater material removal. Use on fiberglass,wood, plastic, epoxy, rubber, laminates, particle board, soft metals, leather, ceramic tile.

• Shank Diameter: 3.2mm.
• working Diameter: 7.8mm.
• Accessory length: 40mm.
Maximum speed: 35,000rpm.

See full description
Specifications for 7.8mm Coned Structured Tooth Tungsten Carbide Cutter REF.9934 - 2615993432
  • MFR Part No.
    2615993432
  • Type
    Cutter
  • Material
    Tungsten Carbide
  • Item
    Multi Tool Consumables
  • Number of Pieces
    1
  • Series
    9934

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome