0
1

7mm x 100mm Multi-Purpose Low Temperature Glue Sticks 105 - 140 C REF.GG02 - 2615GG02JA, Pack of 12

Order Code: ZT1415405X

£4.99 Inc VAT (20%)


Description

To be used on Dremel model 920 (105°) and 930 (low-temperature - 165°). Glues a variety of heat sensitive materials, such as paper, carton, delicate textiles.

Diameter:7mm.
Length: 100mm
Working Temperature: 105 - 140°C

See full description
Specifications for 7mm x 100mm Multi-Purpose Low Temperature Glue Sticks 105 - 140 C REF.GG02 - 2615GG02JA, Pack of 12
  • MFR Part No.
    2615GG02JA
  • Type
    Glue Sticks
  • Number of Pieces
    1
  • Item
    Multi Tool Consumables
  • Series
    GG02