0
1
2

EZ SpeedClic Cloth Polishing Wheel Only Ref. 423S - 2615S423JA

Order Code: ZT1415423X

£2.69 Inc VAT (20%)


Description

This wheel is ideal for polishing metals and plastics. Can also be used with mandrel 402. Quick, Easy, Keyless.

• Shank diameter: 3.2mm.
• Working diameter: 25mm.
• Maximum Speed: 20,000rpm
• Essential attachment : Ez Speedclic Mandrel ref. SC402 or Mandrel ref. 402

See full description
Specifications for EZ SpeedClic Cloth Polishing Wheel Only Ref. 423S - 2615S423JA
  • MFR Part No.
    2615S423JA
  • Type
    Polishing Wheel
  • Number of Pieces
    1
  • Item
    Multi Tool Consumables
  • Material
    Cloth
  • Series
    423S