EZ Speedclic Sanding Discs Pack Quantity 6
0
1
2

EZ Speedclic Sanding Discs Pack Quantity 6


Select
£3.99 Inc VAT (20%)


See all variants from £3.99

Description

2615S411JA

■ Shank diameter: 3.2 mm
■ Working diameter: 30 mm
■ Grit: 60
■ Width: 32 mm
■ Length: 32 mm
■ Height: 3 mm

2615S413JA

■ Shank diameter: 3.2 mm
■ Working diameter: 30 mm
■ Grit: 240
■ Width: 32 mm
■ Length: 32 mm
■ Height: 3 mm

See full description

Feature Attributes

Type:
Sanding Disc
Item:
Multi Tool Consumable Packs
Contents:
6
Number of Pieces:
6

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome