1. Tools & Machining/
  2. Power Tools/
  3. Rotary Tools & Accessories/
  4. Rotary Tool Consumables
Grout Removal Bits

Grout Removal Bits


Select
See all variants from
£11.49

Inc VAT (20%)

Up to 4% off

See all variants from £11.49

Description

Ideal for cleaning wall and floor grout or removing grout to replace broken tiles. Use with the Dremel Grout Removal attachment 568.

Technical Specifications:

• Shank diameter 3.2mm.
• Accessory length 58mm.
• Maximum speed 20,000rpm.

Essential attachment: Wall & Floor Grout Removal Kit Ref. 568
Recommended attachment: Multipurpose Cutting Kit Ref. 565

See full description

Feature Attributes

Type:

Grout Removal Bits

Number of Pieces:

1

Item:

Multi Tool Consumables

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome