Moto-saw Fine Wood Cutting Saw Blade REF.MS52 - 2615MS52JA Pk-5
0
1

Moto-saw Fine Wood Cutting Saw Blade REF.MS52 - 2615MS52JA Pk-5

Order Code: ZT1415395X

£6.99 Inc VAT (20%)


Description

Saw blade for detailed cuts in wooden materials. This blade has 7 teeth per centimeter ensuring the finest cutting results.

Technical specifications:
• Length: 100mm
• Cutting depth: 12mm.
• Teeth per centimeter: 7
• Blade width: 0.2mm.
• Blade depth:1.9mm.

See full description
Specifications for Moto-saw Fine Wood Cutting Saw Blade REF.MS52 - 2615MS52JA Pk-5
  • MFR Part No.
    2615MS52JA
  • Type
    Blade
  • Number of Pieces
    1
  • Item
    Multi Tool Consumables
  • Series
    MS52

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome