0
1

Moto-saw Soft Metal Cutting Blade Ref. MS53 - 2615MS53JA Pk-5

Order Code: ZT1415420X

£6.99 Inc VAT (20%)


Description

Saw blade for cutting soft sheet metal. This blade has 10 teeth per centimeter ensuring excellent cuts.


Technical specifications:
• Length: 100mm
• Cutting depth: 3mm.
• Teeth per centimeter: 10
• Blade width: 0.2mm.
• Blade depth:1.9mm.

See full description
Specifications for Moto-saw Soft Metal Cutting Blade Ref. MS53 - 2615MS53JA Pk-5
  • Type
    Blade
  • MFR Part No.
    2615MS53JA
  • Number of Pieces
    1
  • Item
    Multi Tool Consumables
  • Series
    MS53

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome