Inc VAT (20%)
Dremel Felt Polishing Wheels are perfect for the detailed polishing of metals and plastics.
Features and Benefits
• Use with mandrel 401 to produce a high luster
• Available in a range to suit specific needs
• See Below for individual product specifications
Notes
414
• Tip size US: 1/2"
• Overall Length: 0.5
• Material: Felt Cloth
• Contents: 6 Felt Wheels
• Mandrel: 401
• Colour Code: Yellow
• Tip Size mm: 12.7 mm
429
• Tip size US: 1"
• Overall Length: 1
• Material: Felt cloth
• Contents: 3 Wheel
• Mandrel: 401
• Colour Code: Yellow
• Tip Size mm: 25.4 mm
Type:
Polishing Wheel
Material:
Felt
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy