Tungsten Carbide Cutters 3.2mm shaft

Tungsten Carbide Cutters 3.2mm shaft


Select
Select
£8.99 Inc VAT (20%)


See all variants from £8.99

Description

9910 Spear Tip

■ Shank diameter: 3.2 mm
■ Working diameter: 3.2 mm
■ Accessory length: 39 mm
■ Width: 3 mm
■ Length: 3 mm
■Height: 39 mm
■ Maximum RPM: 30,000 1/min

9911 Egg Tip

■ Shank diameter: 3.2 mm
■ Working diameter: 3.2 mm
■ Accessory length: 39 mm
■ Width: 3 mm
■ Length: 30 mm
■ Height: 39 mm
■ Maximum RPM: 30,000 1/min

9931 Spear Tip

■ Shank diameter: 3.2 mm
■ Working diameter: 6.4 mm
■ Accessory length: 45 mm
■ Width: 4 mm
■ Length: 4 mm
■ Height: 45 mm
■ Maximum RPM: 35,000 1/min

See full description

Feature Attributes

Type:
Cutter
Item:
Multi Tool Consumables
Material:
Tungsten Carbide
Number of Pieces:
1
Product Type:
Tungsten Carbide Cutter
Product Reviews -
4 years ago
Great tool, would buy again

5 years ago by Norman
perfect tool just the job

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome