26.0 x 25mm Cut 3/8" Shk. 2F L Template Bit
0
1

26.0 x 25mm Cut 3/8" Shk. 2F L Template Bit

Order Code: ZT1025408X

£13.99 Inc VAT (20%)

Order by 3pm, get it Tomorrow

Description

Two Flute Template Bits
With ball bearing guide to follow the template edge. Used extensively in cabinet making and shop fitting. Suitable for straight or curved work.

Specifications for 26.0 x 25mm Cut 3/8" Shk. 2F L Template Bit
  • Material
    Tungsten Carbide
  • Type
    Straight Plunging Bits
  • MFR Part No.
    PF42606
  • Cutting Diameter
    26mm
  • Overall Length
    63mm
  • Finish/Coating
    TCT
  • Length of Cut
    25mm
  • Shank Diameter
    3/8in
  • Item
    Router Cutters

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome