50/05 x 1/4 HSSE Helical Plunge Bit 5mm

50/05 x 1/4 HSSE Helical Plunge Bit 5mm

Order Code: ZT1295186P

£23.99 Inc VAT (20%)

Order by 3pm, get it Tomorrow

Description

8 mm Shank.D = 5 mmC = 12 mmOL = 60 mm

Specifications for 50/05 x 1/4 HSSE Helical Plunge Bit 5mm
  • Overall Length
    60mm
  • Cutting Diameter
    5mm
  • Shank Size
    1/4in
  • Cutting Depth
    12mm
  • MFR Part No.
    50/05X1/4HSSE
  • Material
    High Speed Steel
  • Type
    Helical Plunge Cutter
  • Product Type
    Router Cutter
  • Compatible Materials
    Anodised Duralium
    PVC
    Aluminium
  • Shank Diameter
    1/4in
  • Depth of Cut
    12mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome