C005B 1/4" Tungsten Carbide 2 Flute Router Cutter

C005B 1/4" Tungsten Carbide 2 Flute Router Cutter

Order Code: ZT1025566X

£11.99 Inc VAT (20%)


Description

This tungsten carbide router cutter has two flute carbide TCT tips, resulting in cleaner cutting edges and very fast clearance of waste in all timber and timber based materials. The cutter has PTFE coating to minimise heat and resin build up, resulting in increased cutter performance and a longer tool lifespan.

Features and Benefits
• Bottom cut feature for increased versatility, including light mortising
• 1/4in shank for increased control
• 'K'mark shank to ensure safe working

Typical Applications
• Engraving
• Grooving
• Rebating
• Shallow mortising
• Softwoods
• Hardwoods
• MDF
• Plywood
• Chipboard

See full description
Specifications for C005B 1/4" Tungsten Carbide 2 Flute Router Cutter
  • MFR Part No.
    C005BX1/4TC
  • Cutting Diameter
    6mm
  • Type
    Straight Plunging Bits
  • Compatible Materials
    Chipboard
    Hardwoods
    MDF
    Plywood
    Softwoods
  • Shank Diameter
    6.3mm
  • Finish/Coating
    TCT
  • Overall Length
    64mm
  • Material
    High Speed Steel
  • Length of Cut
    20mm
  • Item
    Router Cutters

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome