FC1212SF Router Cutter

FC1212SF Router Cutter

Order Code: ZT1025519X

£17.49 Inc VAT (20%)


Description

Suitable for profiling and edging, grooving and slotting, rebating and recessing. Single flute.
Shank diameter: 1/2".
Cutting diameter: 1/2".
Overall length: 3.1/4".
Cutting length: 1,1/2".

See full description
Specifications for FC1212SF Router Cutter
  • Cutting Diameter
    1/2in
  • MFR Part No.
    FC1212SF
  • Length of Cut
    1,1/2in
  • Type
    Single Flute Cutter
  • Overall Length
    3,1/4in
  • Number of Flutes
    Single
  • Shank Diameter
    1/2in
  • Material
    High Speed Steel
  • Item
    Router Cutters

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome