1. Tools & Machining/
  2. Power Tools/
  3. Routers & Accessories/
  4. Router Cutters
Professional TCT Two Flute Straight Router Cutters - 1/4" Shank
0
1

Professional TCT Two Flute Straight Router Cutters - 1/4" Shank


See all variants from
£20.99Inc VAT (20%)
Up to 4.5% off

See all variants from £20.99

Description

Tungsten Carbide Tipped for abrasive materials such as Chipboard, MDF, Plywood, Hardwoods and Hard Plastics.

• Two flutes give a clean finish to the cut edges.

• All cutters are suitable for plunge routers.

• Cutters above and including Ø9.5mm have TCT plunge Centre tip

See full description

Feature Attributes

Finish/Coating:
Uncoated
Compatible Materials:
Chipboard,Hardwoods,MDF,Plastic,Plywood
Shank Diameter:
6.3 mm
Item:
Router Cutters
Number of Flutes:
2
Product Reviews -
5 years ago by Peter
Great cutter from Trend. Always good quality and price.

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome