Set/SS8X1/4TC - 12 Piece Cutter Set (1/4" Shank)
0
1

Set/SS8X1/4TC - 12 Piece Cutter Set (1/4" Shank)

Order Code: ZT1026079X

£49.99 Inc VAT (20%)


Description

This twelve piece cutter set contains a range of the most widely used cutters for decorative woodworking. An Ideal Starter Set.

CONTENTS
• 2x Straight Ø1/4" & 1/2".
• 1x Dovetail 104° x Ø1/2".
• 2x Guided Round Over Radius 6.35mm & 9.5mm.
• 1x Guided Chamfer 45°.
• 1x Guided Rebater 9.5mm Rebate.
• 1x Guided Trimmer Ø2.7mm.
• 1x Guided Cove Radius 6.3mm.
• 1x 'V' Groove 45°.
• 1x Core Box Radius 6.35mm.
• 1x Guided Ogee Radius 4mm.
• Supplied in Plastic Carry Case.

See full description
Specifications for Set/SS8X1/4TC - 12 Piece Cutter Set (1/4" Shank)
  • Number of Pieces
    12
  • MFR Part No.
    SET/SS8X1/4TC
  • Contents
    1x 'V' Groove 45°.
    1x Dovetail 104° x Ø1/2".
    1x Guided Chamfer 45°.
    1x Guided Cove Radius 6.3mm.
    1x Guided Ogee Radius 4mm.
    1x Guided Rebater 9.5mm Rebate.
    1x Guided Trimmer Ø2.7mm.
    2x Guided Round Over Radius 6.35mm & 9.5mm.
    2x Straight Ø1/4" & 1/2".
    Supplied in Plastic Carry Case.
  • Shank Diameter
    6.3mm
  • Type
    Router Bit Set
  • Cutting Diameter
    2.7 - 9.5mm
  • Item
    Router Cutter Sets

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome