FM 500-6 Trim Router 500W 240V

FM 500-6 Trim Router 500W 240V

Order Code: ZT4190850S

£56.99 Inc VAT (20%)


Description

The Metabo FM 500-6 Trim Router is lightweight and compact, ideal for single-handed profile cutting, trimming and cutting of grooves. Its powerful motor allows for quick cutting of wood and wood-like materials. Restart protection prevents unintentional start-up after power supply interruption. Auto-stop carbon brushes protect the motor from damage. Fitted with a transparent baseplate for maixmum view of the router bit and workpiece. Rack jacks allow for precise, stepless depth adjustment and fixing of the motor unit. Supplied with: 2 x Open-jawed Spanners, 1 x Parallel Guide, 1 x Template Follower, 1 x Roller Guide and 1 x Protective Glass. Specifications: Collet Chuck Bore: 6.35mm.Input Power: 500W.No Load Speed: 32, 000/min.Max. Stroke Height: 40mm.Cable Length: 2m.Weight: 1.3kg (without power cable) .

See full description
Specifications for FM 500-6 Trim Router 500W 240V
  • Collet Size
    1/4in
  • Voltage
    240V
  • Input Power
    500W
  • Power Source
    Corded 240V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome