150mm Soft Ventilated Black Polishing Pad with Hook & Loop for Machine Use

150mm Soft Ventilated Black Polishing Pad with Hook & Loop for Machine Use

Order Code: ZT2443474S

£11.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£11.990%
5 - 9£11.514%
10 - 19£11.038%
20 +£10.5512%


Description

A soft black polishing pad, that adds efficiency to your compounding process.
The ventilation enables the pad to be used flat on the surface rather than at an angle because the vents will prevent the polish or compound from spraying out the side of the pad.
This means less waste and mess and using the pad flat improves the speed at which you work to complete the job.
The vents allow good air flow through the foam pad reducing the heat that is produced, this will not only reduce the risk of distoring the panel or burn through but greatly increases the working life of the pad.
This polishing foam pad can be used with any wax or polish on dulled paintwork to create a deep and long lasting gloss shine.
Size 150 x 25mm
1 Pad per box

See full description
Specifications for 150mm Soft Ventilated Black Polishing Pad with Hook & Loop for Machine Use
  • Diameter
    150mm
  • Product Type
    Polishing Pad
  • Thickness
    25mm
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome