Cupped 100% Wool Mix Compounding Pad

Cupped 100% Wool Mix Compounding Pad

Order Code: ZT1025142X

£21.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£21.990%
5 - 9£21.114%
10 - 19£20.238%
20 +£19.3512%


Description

Twisted 100% wool pads - for fast results on large areas. Hook-n-loop backed - use with 178mm sander polisher pads, below.

Specifications for Cupped 100% Wool Mix Compounding Pad
  • Type
    Buffing Pad
  • Overall Diameter
    220mm
  • Colour
    White
  • Thickness
    50mm
  • Compatible Materials
    Acrylic
    Cellulose
  • Material
    Wool
  • Compatible Tool Type
    Polishing Machines
    Sanding Machines
  • Width
    50mm
  • Diameter
    220mm
  • For Use On
    Ceramic
    Hard Surfaces
  • Applications
    Buffing
  • Hardness
    Soft
  • Mop Type
    Cupped
  • Backing Material
    M14 (Support Pad)
  • Maximum Speed
    2500rpm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome