Red Final Polishing Foam M14X2
0
1

Red Final Polishing Foam M14X2

Order Code: ZT1025130X

£7.99 Inc VAT (20%)

Order by 3pm, get it Tomorrow

Description

A range of professional polishing foams for use with all makes of power tools. Offers a completesurface finishing solution. All pads are 150mm diameter x 50mm deep.
Red Final Polishing Foam
Ultra soft reticulated foam for final polishing/finishing. Designed to allow free flow of air.

Specifications for Red Final Polishing Foam M14X2
  • Thickness
    50mm
  • Material
    Foam
  • Attachment Type
    Threaded Centre Hole
  • Thread Size
    M14 x 2.0
  • Colour
    Red
  • Type
    Buffing and Polishing Foam
  • Compatible Tool Type
    Portable Power Tools
  • Overall Diameter
    150mm
  • Diameter
    150mm
  • Hardness
    Extra Soft
  • Mounting Type
    Threaded Hole

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome