Heavy Duty Sash Clamps
0
1

Heavy Duty Sash Clamps


Select
Select
Select
£39.99 Inc VAT (20%)


See all variants from £39.99

Description

This 135 Series of Sash Clamps from IRWIN® are suited for heavy-duty uses. Available in a range of sizes, each product can be customised with additional lengthening bars (sold separately except model TL1354). Comprised of a cast iron head and slides, bright drawn steel bars and a main screw and handle manufactured from high-grade steel.

Features and Benefits
• Manufactured from a mixture of cast iron and high-grade steel for durability
• Available in a variety of sizes to suit your needs
•.Flat bottomed slides and heads allow you to stand the clamp with no support necessary

Typical Applications
• Woodworking
• Metalworking
•Construction
• Industrial

Notes
• Product REC5658536W (model TL1354) also comes with a lengthening bar

See full description

Feature Attributes

Head Material:
Cast Iron
Bar Material:
Steel
Bar Width:
32 mm
Handle Type:
T-Bar

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome