Starlock Bi-Metal Plunge Cut Saw Blade Aii 65 Apb Wood and Metal - 2 608 661 781
0
1
2
3
4
5

Starlock Bi-Metal Plunge Cut Saw Blade Aii 65 Apb Wood and Metal - 2 608 661 781

Order Code: ZT1194443X

£14.99 Inc VAT (20%)


Description

Cutting & Sawing :

The Starlock AII 65 APB blade offers long life for wide cuts in wood and non-hardened metal.

• Intended for cutting door frames to length on the floor and plunge cutting in laminated panels.

• BIM combination of an HCS blade and HSS teeth resists wear and heat to ensure lifetime use.

• Flat design reduces wobbling, enabling direct power transfer that minimises wear.

• Its rounded cutting edge (Curved-Tec) prevents tooth breakage and increases durability.

See full description
Specifications for Starlock Bi-Metal Plunge Cut Saw Blade Aii 65 Apb Wood and Metal - 2 608 661 781
  • Type
    Blade
  • MFR Part No.
    2 608 661 781
  • Compatible Materials
    Cutting Door Frames to Length on the Floor
    Cuts Wood with Non-hardened Metal, Soft Plastic, Plasterboard and Wood with Nails
    Plunge Cutting in Laminated Panels
  • Width
    65mm
  • Length
    40mm
  • Blade Material
    BIM - Bi-metal
  • Material
    BIM - Bi-metal
  • Number of Pieces
    1
  • Item
    Multi Tool Accessories

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome