71-FS5R Fretsaw Blades

71-FS5R Fretsaw Blades

Order Code: ZT1008920X

£1.02 Inc VAT (20%)
QuantityPriceDiscount
1 - 19£1.020%
20 - 49£0.984%
50 - 99£0.948%
100 - 199£0.9012%
200 +£0.8615.5%


Description

Spare small blades for fretsaw. Ideal for cutting of wood and plastic. Spring steel blade with precision milled teeth. 18 teeth per inch.
Overall length 5"(125mm).

Specifications for 71-FS5R Fretsaw Blades
  • Blade Material
    Alloy Steel
  • Compatible Materials
    Wood
    Plastics
  • Type
    Replacement Blade
  • Blade Length
    125mm
  • For Use With
    Fine Cutting Work
  • Material Grade
    M42
  • Teeth per Inch
    18TPI

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome