PS51 Fixed Frame Piercing Saw

PS51 Fixed Frame Piercing Saw

Order Code: ZT1008913X

£17.99 Inc VAT (20%)


Description

Fixed steel frame with a wooden handle. Used for fine metalwork by jewellers, clockmakers and all skilled craftsmen.

Specifications for PS51 Fixed Frame Piercing Saw
  • For Use With
    Fine Metal Work
  • Teeth per Inch
    32TPI
  • Frame Material
    Steel
  • Blade Length
    292mm
  • Material Grade
    M35
  • Blade Material
    Alloy Steel
  • Throat Depth
    95mm
  • Compatible Materials
    Metal
  • MFR Part No.
    PS51
  • Type
    Coping Saw
  • Handle Material
    Wood
Product Reviews -
5 years ago by Henry
Just as described, and just what was required.

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome