10" Meteor Tenon Saw Fine Cut 11 TPI
0
1
2

10" Meteor Tenon Saw Fine Cut 11 TPI

Order Code: ZT1008922X

£6.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.990%
5 +£6.438%


Description

Has file sharpened teeth with plain hardened cutting edges. Impact resistant handle. High quality. 13 points per inch.

Specifications for 10" Meteor Tenon Saw Fine Cut 11 TPI
  • Blade Length
    250mm
  • Blade Material
    Steel
  • Saw Type
    Tenon Saw
  • Teeth per Inch
    13TPI
  • Back Material
    Steel
  • Handle Material
    ABS
  • Insulated
    No
  • Saw Tooth Size
    11TPI
  • Type
    Tenon Saw

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome