8" Brass Back Dovetail Saw

8" Brass Back Dovetail Saw

Order Code: ZT1008923X

£39.99 Inc VAT (20%)


Description

Alloy steel blade, tensioned with hardened and ground teeth. Heavy rigid brass back and polished rosewood handle. Securely fastened with two brass screws. 20TPI.

Specifications for 8" Brass Back Dovetail Saw
  • Blade Length
    200mm
  • Back Material
    Brass
  • Saw Type
    Dovetail Saw
  • Teeth per Inch
    20TPI
  • Handle Material
    Rosewood
  • Blade Material
    Alloy Steel
  • Type
    Tenon Saw
  • Insulated
    No
  • Saw Tooth Size
    20TPI

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome