8" Steel Back Gents Saw
0
1

8" Steel Back Gents Saw

Order Code: ZT1008928X

£14.99 Inc VAT (20%)


Description

Suitable for precise flush cutting. Sprung alloy steel blade with rigid steel back, polished rosewood handle and brass ferrule. Blade width: 60mm (2 1/4”).

Specifications for 8" Steel Back Gents Saw
  • Back Material
    Steel
  • Handle Material
    Wood
  • Blade Material
    Alloy Steel
  • Teeth per Inch
    18TPI
  • Blade Length
    200mm
  • Blade Width
    40mm
  • Saw Type
    Gents Saw
  • Insulated
    No
  • Saw Tooth Size
    18TPI
  • Type
    Tenon Saw

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome