Reversible Steel Back Gents Saw

Reversible Steel Back Gents Saw

Order Code: ZT1008925X

£16.99 Inc VAT (20%)
£19.9915% off


Description

Suitable for flush cutting in the most awkward corners on the left or right hand side. Reversible offset alloy steel blade cranked and polished with rigid back. Rosewood handle with brass ferrule. 15TPI.

Specifications for Reversible Steel Back Gents Saw
  • Blade Material
    Alloy Steel
  • Handle Material
    Wood
  • Blade Length
    250mm
  • Teeth per Inch
    15TPI
  • Back Material
    Steel
  • Blade Width
    53mm
  • Saw Type
    Gents Saw
  • Type
    Tenon Saw
  • Insulated
    No
  • Saw Tooth Size
    15TPI

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome