244P-22-XT Blue XT Handsaw 22in 9 TPI

244P-22-XT Blue XT Handsaw 22in 9 TPI

Order Code: ZT1274453P

£19.99 Inc VAT (20%)


Description

The Bahco 244P-22-XT Blue XT Handsaw is suitable for cutting coarse or thick wood materials. It has unique XT-toothing and hardpoint teeth for long-lasting sharpness. It has two sets of teeth that work in conjunction with each other, one set cuts and the second set clears with each stroke. In addition, the blade has a low friction, anti corrosion blue coating. This is a powder coating is magnetically bonded to the blade and teeth, leaving it rust proof and easy to use. The saw's screwed, 2-component handle can be used as an approximate 45deg; and 90deg; marking guide and increases user comfort. Specification Length: 550mm (22in).Blade thickness: 1.03mm.Teeth: 9 TPI.

See full description
Specifications for 244P-22-XT Blue XT Handsaw 22in 9 TPI
  • Length
    550mm
  • Teeth per Inch
    9
  • Product Type
    Handsaw
  • Blade Thickness
    1.03mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome