B9822 22" Predator Universal Woodsaw
0
1
2

B9822 22" Predator Universal Woodsaw

Order Code: ZT1008975XCopy

£8.49 Inc VAT (20%)
£9.197.5% off


Description

B9822
A general-purpose saw for use across the grain. Fast cut - rapid, clean cutting action. Rigid blade minimises 'whip' and vibration. Ideal for timber, hardwood, chipboard and MDF. Comfortable handle - Suregrip soft-feel ergonomic grip and finger guide for accuracy, also incorporating a useful 45/90 angle guide.
Length: 22" x 8pts.
Finish: medium.

See full description
Specifications for B9822 22" Predator Universal Woodsaw
  • MFR Part No.
    B9822
  • Type
    Hand Saw
  • Blade Length
    22in
  • Compatible Materials
    Chipboard
    Hardwood
  • Insulated
    No
  • Blade Material
    Bi-Metal

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome