Bi Metal Power Hacksaw Blades


£0.69 Inc VAT (20%)
Up to 8% off

See all variants from £0.69

Description

Constructed from M3 High-Speed Steel, the Starrett® bi metal hack saw blades will quickly and effectively cut through alloy and stainless steel. Ideal for interrupted cuts and bending stresses, the flexible back material ensures a reduction in breakage and fracture for a safer cutting solution.

Features and Benefits
• Tooth strength enables a faster and smoother cut
• Suitable for cuts in cramped places for a safer option
• Unbreakable during normal usage

Feature Attributes

Blade Material:
Bi-Metal High Speed Steel
Blade Length:
300 mm
For Use With:
Hacksaw

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome