Coarse Hand Saws

Coarse Hand Saws


Select
Select
£8.29 Inc VAT (20%)


See all variants from £8.29

Description

The Jack® PLUS range from IRWIN® is the ideal all round sawing tool for the professional user. With triple ground hard-point teeth and a high quality C75 steel blade that ensures maximum power transfer. It also boasts an ergonomically designed soft-grip handle. Suited for use when cutting in hardwood, softwood, rough timber, board materials, chipboard and floorboards. The range uses a system of colour coded handles for easy and accurate selection of tool.

Features and Benefits
• Triple ground teeth are patented by IRWIN® and are designed specifically to provide a faster cut
• The universal teeth are capable of cutting most building materials with ease
• Blade is constructed of C75 steel making for a durable and robust product
• ProTouch™ grip with a finger rest that improves user comfort and control
• The handle features increased space to allow the user to still comfortably opearte the product even with gloves on
• Integrated 90° and 45° angles allow for simple marking out before cutting

Typical Applications
• Woodworking
• Construction
• General Purpose Cutting

See full description

Feature Attributes

Handle Material:
Polymer Elastomer
Compatible Materials:
Wood
Cutting Style:
Cross Cut
Blade Coating/Finish:
Lacquer
Protection Features:
Anti-rust
Type:
Hand Saw
More attributes
Product Reviews -
3 years ago by Paul
Really sharp, comfortable to use and a nice neat cut

5 years ago by Richard
Great Saw great price does the job it saws wood fast

5 years ago by Geoff
Saws ok although was used as a filler on the order.

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome