0
1
2
3
4
5
6
7

FatMax Fine Cut Handsaw 550mm (22in) 11 TPI STA215244

Order Code: ZT1467840S

£17.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£17.990%
5 +£17.095%


Description

The Stanley FatMax fine cut handsaws have a bi-material handle screwed and ultrasonically welded for comfort and security. The teeth are precision set to generate clearance of kerf for the blade to cut on both the forward and back stroke, increasing cutting efficiency by 30%. These 3 sided teeth are precision ground to offer razor sharp cutting edges at every stage of the stroke. They are induction hardened to stay sharper for longer. Fine cut blade 11 TPI.

See full description
Specifications for FatMax Fine Cut Handsaw 550mm (22in) 11 TPI STA215244
  • Insulated
    No
  • Type
    Junior Hacksaw
  • Blade Length
    550mm
  • Blade Material
    Steel
  • Handle Material
    Bi-material
  • MFR Part No.
    2-15-244
  • Compatible Materials
    Wood
  • Length
    550mm
  • Teeth per Inch
    11

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome