FatMax Hacksaw 300mm (12in) STA120531
0
1
2
3
4
5

FatMax Hacksaw 300mm (12in) STA120531

Order Code: ZT2596593S

£29.99 Inc VAT (20%)


Description

The Stanley FatMax Hacksaw with a durable die-cast aluminium body that is both lightweight and strong. It has a thumb grip for a more accurate cut, and a bi-material soft grip for comfort. The saw has an adjustable thumb dial tension mechanism inside its handle, and this spring loaded tension device gives up to 150kg blade tension for ease of use. Supplied with a bi-metal blade (24 tpi). Specification Cutting Capacity 12cm (5in). Tension 150kg.

See full description
Specifications for FatMax Hacksaw 300mm (12in) STA120531
  • Type
    Hacksaw
  • Teeth per Inch
    24
  • Saw Type
    Hacksaw

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome