Hobby Saw - 6501020

Hobby Saw - 6501020

Order Code: ZT2468610S

£26.99 Inc VAT (20%)


Description

Made from flat bar, 10 x 5 mm, zinc-plated Glass-fibre reinforced plastic handle Reach 50 mm For use with junior hacksaw blades 145 mm Saw blade 404 A-406 A Saw blade No. 404 A-406 A

Specifications for Hobby Saw - 6501020
  • Finish
    Zinc-Plated
  • Product Type
    Hacksaw
  • Material
    Flat Iron
  • Length
    10
  • Throat
    50mm
  • Appropriate For
    Wood and metal
  • Leaf Length
    145mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome