1. Tools & Machining/
  2. Hand Tools/
  3. Cutting and Shaping Tools/
  4. Hand Saws/
  5. Saws - Hand & Mitre
Meteor Hand Saws
0
1
2

Meteor Hand Saws


2 Variants From
£9.29

Inc VAT (20%)

Up to 10.5% off
See 2 Product Variants
£9.29

Description

These 22in. hand saws possess a high quality hardened and tempered steel blade with specially hardened teeth that stay sharper for longer with three ground edges per tooth. Fitted with a bi-material handle with fingerline for comfort and accuracy. Both products also cut on the back stroke and are designed to cut chipboard, blockboard, timber, plywood, hardboard, plasterboard, PVC and laminates. Available with either a 7 or 11 TPI blade depending on your selection.

Features and Benefits
• Possesses a hardened and tempered steel blade for precision cutting
• Specially hardened teeth are designed to stay sharper for longer
• Bi-material handle improves user comfort, grip and control
• Can cut chipboard, blackboard, timber, plywood, hardboard, plasterboard, PVC and laminates for versatility of use
• Available with either a 7 or 11 TPI blade depending on your preference

Typical Applications
• Construction
• DIY
• Woodworking

See full description

Feature Attributes

Blade Coating/Finish:

Uncoated

Handle Material:

Bi-Material

Type:

Hand Saw

Blade Material:

Steel

Blade Length:

560 mm

Insulated:

No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome