PC20LAM 20" Laminated Saw

PC20LAM 20" Laminated Saw

Order Code: ZT1008939XCopy

£22.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£22.990%
5 - 9£22.074%
10 - 19£21.158%
20 +£20.2312%

Order by 3pm, get it Tomorrow

Description

Specially designed for cutting laminated and wooden flooring. The high quality steel blade is taller and thicker than conventional blades and has fine XT hardpoint toothing, allowing a faster and straighter cut. Fitted with a comfortable handle.
Size: 20” x 11TPI/12PPI.

Specifications for PC20LAM 20" Laminated Saw
  • Mitre Angle
    45°
    90°
  • Blade Coating/Finish
    Low friction rust protection Coating
  • Cutting Style
    Cross Cut
    Rip
  • Blade Length
    508mm
  • MFR Part No.
    PC-20-LAM
  • Teeth per Inch
    11TPI
    12TPI
  • Type
    Handsaw
  • Blade Material
    Steel
  • Handle Material
    Plastic
  • Protection Features
    Anti-rust
  • Compatible Materials
    Wood
  • Insulated
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome