0
1
2
3

B98UPVC Predator uPVC Wood Saw

Order Code: ZT1096050S

£14.99 Inc VAT (20%)


Description

Manufactured from a high quality carbon steel, this 20" blade packed with 14 TPI hardpoint teeth is the ideal product for producing fine cuts. With a soft-feel ergonomic grip constructed from high impact polystyrene, it emphasises comfort and high performance.

Features and Benefits
• Rigid blade aids in minimising vibrations and whip action when working
• Ergonomic, soft-grip handle bolsters comfort and incorporates a 45/90° angle guide
• Blade is manufactured from hardened and tempered carbon steel making it lightweight and durable
• Handle is constructed of a high impact polystyrene for product longevity and resistance to wear and tear

Typical Applications
• Ideal for use when cutting UPVC and other hard plastics such as pipes, sills and trims as well as most wood

See full description
Specifications for B98UPVC Predator uPVC Wood Saw
  • MFR Part No.
    B98UPVC
  • Blade Material
    Steel
  • Teeth per Inch
    13TPI
  • Handle Material
    Bi-material
  • Type
    Hand Saw
  • Compatible Materials
    Sills
    Softwood
    Plastic
  • Blade Coating/Finish
    Uncoated
  • Mitre Angle
    45°
    90°
  • Cutting Style
    Rip
  • Blade Length
    508mm
  • Saw Tooth Size
    14TPI
  • Insulated
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome