R13VF Hardpoint Veneer Saw 325mm (13in) 11 TPI

Order Code: ZT1290767P

£13.99 Inc VAT (20%)


Description

The Roughneck ROU34453 R13VF Hardpoint Veneer Saw has triple ground teeth for faster cutting. The teeth are heat treated for a longer lasting cutting edge. The saw has a double injected soft grip handle for comfort and hand protection. The handle is shaped to allow 90deg; and 45deg; cutting. The saw is suitable for cutting hardwood, softwood, rough timber, board sheet, worktop, floorboard, melamine and PVC. Blade Length: 325mm (13in).Blade Thickness: 1mm.Teeth: 11 tpi.

See full description
Specifications for R13VF Hardpoint Veneer Saw 325mm (13in) 11 TPI
  • MFR Part No.
    34-453
  • Type
    Hardpoint
  • Length
    325mm
  • Teeth per Inch
    11
  • Saw Type
    Hardpoint

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome