STHT20351-1 Tradecut Saw 20"/400mm 11tpi
0
1
2

STHT20351-1 Tradecut Saw 20"/400mm 11tpi

Order Code: ZT1253366XCopy

£11.49 Inc VAT (20%)
£11.994% off


Description

A Tradecut Saw that offers outstanding performance that is guaranteed to give you a fine finish. The 11 teeth per inch offers razor sharp cutting edges at every stage of the stroke. Hardened teeth that stay sharper for an enhanced useable life. The saw includes an bi-material handle and screwed construction for increased comfort, strength and durability.

Specifications for STHT20351-1 Tradecut Saw 20"/400mm 11tpi
  • Blade Length
    508mm
  • MFR Part No.
    STHT20351-1
  • Teeth per Inch
    11TPI
  • Handle Material
    Bi-Material
  • Type
    Junior Hacksaw
  • Saw Tooth Size
    11TPI
  • Insulated
    No
  • Blade Material
    Bi-Metal

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome