X0900091 Hand Saw Pack 2 x 550mm (22") + Jab Saw 150mm (6")
0
1
2
3

X0900091 Hand Saw Pack 2 x 550mm (22") + Jab Saw 150mm (6")

Order Code: ZT4184059S

£11.99 Inc VAT (20%)
£14.3916.5% off
QuantityPriceDiscount
1 - 4£11.990%
5 +£11.157%


Description

XTrade X0900091 Hand Saw Pack for Timber, MDF, Chipboard, Mouldings, Flooring, Dry Wall and Plasterboard
With the XTrade X0900091 Hand Saw Pack you cut through a variety of materials thanks to the two 22”/550mm Hand Saws and a 6”/150mm single sided Jab Saw. The two Saws have long, 22” blades with double-ground, hard point teeth that can cut through a variety of tough timbers. They feature an ergonomic fixed plastic handles that will remain comfortable during prolonged use and built in guides for added convenience. The Jab Saw is designed for cutting dry wall panels and plasterboard. The sharp pointed tip is used to pierce into the material to start the cutting process. The perfect set for any tradesman.

Features Hand Saws:
22” handsaw suitable for Timber, MDF & Chipboard as well as Mouldings and Flooring
Universal hardpoint teeth
Cuts on the push and the pull
Medium cut
7T/8P
Ergonomic fixed plastic handle
Built in guides of 90 and 45 degrees
Features Jab Saw:
Single sided blade
Heat treated and hardened SK5 steel blade
Heavy duty, ergonomic soft grip handle
7 teeth per inch

See full description
Specifications for X0900091 Hand Saw Pack 2 x 550mm (22") + Jab Saw 150mm (6")
  • Product Type
    Hand Saw Pack

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome