2607017319 32 Piece Pro Screwdriver Bit Set
0
1

2607017319 32 Piece Pro Screwdriver Bit Set

Order Code: ZT1190566X

£13.99 Inc VAT (20%)


Description

This Extra Hard Screwdriver Bit set is ideally suited for universal, professional use. Each screwdriver bit is colour coded for easy selection, and the transparent lid of the carry case allows for quick and easy selection of the correct component for your application. The set contains Phillips, Pozi, Slotted, Torx, Tamperproof Torx and Hex bits for versatility of use.

Features and Benefits
• Plastic case has a belt clip to allow the product to be attached to your person
• All bits are colour coded for easy selection of the correct component
• Supplied in a highly robust plastic storage box with a transparent lid
• 32 piece set ensures you have all commonly used screwdriver bits in one set

Contents
• Phillips: PH1, PH2, PH2, PH3
• Pozi: PZ1, PZ2, PZ2, PZ3
• Slotted: 3, 4, 5, 6 mm
• Torx: T10, T15, T20, T20, T25, T27, T30, T40
• Tamperproof Torx: T10, T15, T20, T25, T27, T30, T40
• Hex: 3, 4, 5, 6 mm
• Quick-change, universal magnetic bit holder
• Plastic Case with belt clip

Typical Applications
• Construction
• DIY
• Automotive

See full description
Specifications for 2607017319 32 Piece Pro Screwdriver Bit Set
  • Bit Type
    Hex
    Phillips
    Slotted
    Tamperproof Torx
    Tamperproof TXS
    Torx
  • MFR Part No.
    2607017319
  • Number of Pieces
    32
  • Shank Shape
    Hex

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome