51-Piece Screwdriver & Precision Bit Set

51-Piece Screwdriver & Precision Bit Set

Order Code: ZT3085440S

£10.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£10.990%
5 - 9£10.554%
10 - 19£10.118%
20 +£9.6712%

Currently unavailable

Description

51pc Precision Screwdriver & Bit Set
Precision screwdriver handle with 4mm Dr and swivel top, 115mm magnetic extension bar and 50pc x 28mm CrV bits. Includes nut spinners M2.5, M3.0, M3.5, M4.0, M4.5, M5.0. Hex 0.9, 1.3, 1.5, 2.0, 2.5, 3.0. Star T4, T5, T6, T7, T8, T9, T10, T15, T20. Slotted 1.0, 1.5, 2.0, 2.5, 3.0, 3.5, 4.0mm. Crosspoint PH000, PH00, PH0, PH1, PH2. Pozi PZ00, PZ0, PZ1

Specifications for 51-Piece Screwdriver & Precision Bit Set
  • Number of Pieces
    51
  • Product Type
    Screwdriver & Bit Set
  • Bit Length
    28mm
  • Tip Type
    Pozi
    Crosspoint
    Slotted

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome