6-Way Screwdriver Carded STA068012
0
1
2
3
4
5
6

6-Way Screwdriver Carded STA068012

Order Code: ZT1465125SCopy

£7.59 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.590%
5 +£7.136%


Description

The Stanley 6 Way Screwdriver has a soft-grip rubber handle with diamond texture for a firm comfortable grip. Built-in bolster for additional turning power and strength. Ideal for car glove box or kitchen drawer. Quality bits give a long life. Comes with the following 2 x Parallel 4.5mm, 6mm. 2 x Phillips PH1, PH2. 2 x Hex Drive 6mm, 8mm.

Specifications for 6-Way Screwdriver Carded STA068012
  • MFR Part No.
    STA068012
  • Type
    Non-Ratcheting
  • Ratchet Type
    Non-Ratcheting
  • Grip Type
    Standard

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome