DT70747T Extreme FlexTORQ Screwdriving Set - 32 Piece
0
1
2

DT70747T Extreme FlexTORQ Screwdriving Set - 32 Piece

Order Code: ZT4945955SCopy

£39.99 Inc VAT (20%)


Description

DEWALT DT70747T FlexTORQ Screwdriving Set.Extreme FlexTORQ screwdriver bits are designed to withstand the high forces of today's impact drivers. This significantly reduces the instances of failure when fixing large screws in place.Supplied in a TOUGH CASE, this is part of a connectable case system TSTAK compatible. Individual TOUGH CASES can be clipped together for easy transportation. Contains:1 x 25mmm Phillips Bit: PH2.4 x 25mm Pozi Screwdriver Bits: PZ1, PZ2 (x2) , PZ3.17 x 25mm TORX Screwdriver Bits: T15 (x2) , T20 (x8) , T25 (x5) , T30 (x2) .1 x 57mm Phillips Screwdriver Bit: PH2.1 x 57mm Pozi Screwdriver Bit: PZ2.5 x 57mm TORX Screwdriver Bits: T10, T20 (x2) , T25, T30.1 x 89mm TORX Screwdriver Bit: T20.1 x 10mm Cleanable Nut Setter.1 x Magnetic Bit Holder With Torsion Zone.

See full description
Specifications for DT70747T Extreme FlexTORQ Screwdriving Set - 32 Piece
  • Number of Pieces
    32
  • Product Type
    Screwdriving Set

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome