Quick-Change S2 Security Bit Set, 25 Piece FAISBSET25S

Quick-Change S2 Security Bit Set, 25 Piece FAISBSET25S

Order Code: ZT1280517P

£13.29 Inc VAT (20%)


Description

The Faithfull Quick-Change Security Bit Set is a useful addition to any toolkit and contains 24 of the most popular 1/4in hex drive screwdriver bit types, including 18 of the most common security fixings used in industry on appliances and toys. Manufactured from hard-wearing S2 steel, these bits provide a long working life. Used in conjunction with the quick-release magnetic bit holder, they can be swiftly changed without the need to open the drill chuck. The set is supplied in a sturdy impact resistant plastic storage case. Contains 3 x 25mm Pozidriv Bits PZ1, PZ2 & PZ3 3 x 25mm Phillips Bits PH1, PH2 & PH3 5 x 25mm Spanner Bits 4, 6, 8, 10 & 12mm 7 x 25mm Star Security Bits T10S, T15S, T20S, T25S, T27S, T30S & T40S 6 x 25mm Hex Security Bits 2, 2.5, 3, 4, 5 & 6 1 x Quick-Release Magnetic 1/4in Hex Drive

See full description
Specifications for Quick-Change S2 Security Bit Set, 25 Piece FAISBSET25S
  • Includes
    Security
  • MFR Part No.
    FAISBSET25S
  • Type
    Security
  • Length
    25mm
  • Pack Quantity
    25
  • Set Type
    Security

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome