TORX Bit Set 30mm & 75mmO/A (15-PC)

TORX Bit Set 30mm & 75mmO/A (15-PC)

Order Code: ZT3588321S

£10.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£10.990%
5 - 9£10.554%
10 - 19£10.118%
20 +£9.6712%


Description

This 15 piece screwdriver bit set contains 15 TX 1/2in. hex drive bits, manufactured from high alloy chrome molybdenum steel. The bits are supplied in a metal case for safekeeping and are suited for use on both hand and power tools.

Features and Benefits
• Suited for use with both hand and power tools
• Manufactured from chrome molybdenum steel for maximum durability
• Supplied in a plastic case for ease of organisation, storage and transportation of your screwdriver bits
• 15 piece set is comprehensive for versatile usage

Contents
• 1/2in. Sq. drive x 10mm Hex. bit holder
• TX 10 x 75mm: T20, T25, T30, T40, T45, T50 and T55
• TX 10 x 30mm: T20, T25, T30, T40, T45, T50 and T55

Typical Applications
• Construction
• DIY
• Automotive

See full description
Specifications for TORX Bit Set 30mm & 75mmO/A (15-PC)
  • MFR Part No.
    B10M15TX
  • Shank Shape
    Hex
  • Number of Pieces
    15
  • Bit Type
    Torx
  • Bit Material
    Chrome Vanadium Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome