84TC.JE5 T-handled Hexagon Key Driver/Spinner Set 3mm - 8mm (5 Piece)
0
1
2
3
4

84TC.JE5 T-handled Hexagon Key Driver/Spinner Set 3mm - 8mm (5 Piece)

Order Code: ZT1011346X

£75.99 Inc VAT (20%)


Description

84TC.JE5
5 piece metric T-handle hex key set. Silicon chrome vanadium finish. Burnished tips to ensure precise measurement and perfect fit with the fastener. All 3 ends with hex drive.
Set contains: 3, 4, 5, 6 and 8mm.

Specifications for 84TC.JE5 T-handled Hexagon Key Driver/Spinner Set 3mm - 8mm (5 Piece)
  • Tip Size
    3mm
    6mm
    4mm
    8mm
    5mm
  • Tip Material
    Burnished
  • Number of Pieces
    5
  • Body Shape
    T-bar
  • Finish/Coating
    Chrome Vanadium
  • MFR Part No.
    84TC.JE5
  • Tip Type
    Hex Key Set
  • Handle Style
    T-Handle
  • Insulated
    No
  • Metric or Imperial
    Metric
  • Pack Type
    Set

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome